Skip Content
SLUDGE PUMP,7-1/2 HP,460 VOLTS,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLUDGE PUMP,7-1/2 HP,460 VOLTS,SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11A349
  • Mfr. Model # 11A349
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 233.2 lbs

Technical Specs

  • Application Liquids Transfer, Sludge Pump are Designed to Pump Effluent or Wastewater, Non-Explosive and Non-Corrosive Liquids.
  • Base Material Cast Iron
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 470
  • GPM of Water @ 15 Ft. of Head 450
  • GPM of Water @ 20 Ft. of Head 430
  • GPM of Water @ 25 Ft. of Head 400
  • GPM of Water @ 30 Ft. of Head 350
  • GPM of Water @ 5 Ft. of Head 502
  • GPM of Water @ 40 Ft. of Head 300
  • GPM of Water @ 60 Ft. of Head 156
  • Height 28-15/16"
  • GPM of Water @ 70 Ft. of Head 40
  • GPM of Water @ 50 Ft. of Head 210
  • Length 19-1/10"
  • Item Sludge Pump
  • Thermal Protection Yes
  • Width 11-4/5"
  • Cord Type SJTW
  • Cord Size 12/4C
  • Duty Continuous
  • Motor Type 3-Phase
  • Pump Type Manual
  • Agency Compliance CUS
  • Diameter 11-15/16"
  • Max. Liquid Temp. 104 Degrees F
  • Discharge NPT 4"
  • Motor RPM 2,900
  • Pump Body Material Stainless Steel
  • Manufacturers Warranty Length 1 Year
  • Input Phase AC 3
  • Cord Length - Pumps 16 ft.
  • Max Head - Pumps 79 ft.
  • Voltage - Pumps 240 VAC
  • Impeller Material - Pumps Ductile Iron
  • Max. Diameter Solids 2"
  • Amps - Pumps 11.00
  • Item - Sludge Pumps Sludge Pump
  • Shaft Seal Material - Pumps Carbon, Ceramic, Silicon
  • Pump HP 7-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list