Skip Content
SLUDGE PUMP,5 HP,460 VOLTS,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLUDGE PUMP,5 HP,460 VOLTS,SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11A348
  • Mfr. Model # 11A348
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.4 lbs

Technical Specs

  • Application Liquids Transfer, Sludge Pump are Designed to Pump Effluent or Wastewater, Non-Explosive and Non-Corrosive Liquids.
  • Base Material Cast Iron
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 336
  • GPM of Water @ 15 Ft. of Head 310
  • GPM of Water @ 20 Ft. of Head 300
  • GPM of Water @ 25 Ft. of Head 270
  • GPM of Water @ 30 Ft. of Head 240
  • GPM of Water @ 40 Ft. of Head 209
  • GPM of Water @ 5 Ft. of Head 344
  • GPM of Water @ 60 Ft. of Head 79
  • GPM of Water @ 50 Ft. of Head 140
  • GPM of Water @ 70 Ft. of Head 20
  • Height 24-1/4"
  • Length 16-7/10"
  • Item Sludge Pump
  • Thermal Protection Yes
  • Cord Size 14/4C
  • Width 8-7/10"
  • Cord Type SJTW
  • Duty Continuous
  • Motor Type 3-Phase
  • Pump Type Manual
  • Diameter 11-7/16"
  • Agency Compliance CUS
  • Max. Liquid Temp. 104 Degrees F
  • Discharge NPT 4"
  • Motor RPM 2,900
  • Pump Body Material Stainless Steel
  • Manufacturers Warranty Length 1 Year
  • Input Phase AC 3
  • Cord Length - Pumps 16 ft.
  • Max Head - Pumps 72 ft.
  • Voltage - Pumps 240 VAC
  • Impeller Material - Pumps Ductile Iron
  • Max. Diameter Solids 1-3/4"
  • Shaft Seal Material - Pumps Carbon, Ceramic, Silicon
  • Item - Sludge Pumps Sludge Pump
  • Amps - Pumps 6.00
  • Pump HP 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list