Skip Content
SLUDGE PUMP,5 HP,230 VOLTS,37.4 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLUDGE PUMP,5 HP,230 VOLTS,37.4 AMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U571
  • Mfr. Model # 12U571
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 290.0 lbs

Technical Specs

  • Application Liquids Transfer, Sludge Pump are Designed to Pump Effluent or Wastewater, Non-Explosive and Non-Corrosive Liquids.
  • Base Material Cast Iron
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 662
  • GPM of Water @ 20 Ft. of Head 505
  • GPM of Water @ 15 Ft. of Head 600
  • GPM of Water @ 25 Ft. of Head 400
  • GPM of Water @ 35 Ft. of Head 180
  • GPM of Water @ 30 Ft. of Head 290
  • GPM of Water @ 40 Ft. of Head 75
  • GPM of Water @ 45 Ft. of Head 12
  • GPM of Water @ 5 Ft. of Head 710
  • Height 29-5/16"
  • Item Sludge Pump
  • Length 16-13/16"
  • Thermal Protection None
  • Width 12-1/2"
  • Cord Type SOW
  • Cord Size 8/4C
  • Duty Continuous
  • Insulation Class H
  • Hz 60
  • Motor Type PSC
  • Pump Type Manual
  • Agency Compliance CUS
  • Diameter 16-13/16"
  • Min. Sump Pit Dia. 96"
  • Discharge NPT 4"
  • Max. Liquid Temp. 140 Degrees F
  • Motor RPM 1,750
  • Pump Body Material Cast Iron
  • Input Phase AC 1
  • Max Head - Pumps 46 ft.
  • Cord Length - Pumps 20 ft.
  • Impeller Material - Pumps Cast Iron
  • Voltage - Pumps 240 VAC
  • Max. Diameter Solids 3"
  • Shaft Seal Material - Pumps Ceramic, Silicon Carbide, Stainless Steel
  • Amps - Pumps 37.40
  • Item - Sludge Pumps Sludge Pump
  • Pump HP 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list