Skip Content
SLUDGE PUMP,3 HP,230 VOLTS,13.2 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLUDGE PUMP,3 HP,230 VOLTS,13.2 AMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U569
  • Mfr. Model # 12U569
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 300.0 lbs

Technical Specs

  • Application Liquids Transfer, Sludge Pump are Designed to Pump Effluent or Wastewater, Non-Explosive and Non-Corrosive Liquids.
  • Base Material Cast Iron
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 420
  • GPM of Water @ 15 Ft. of Head 340
  • GPM of Water @ 20 Ft. of Head 275
  • GPM of Water @ 35 Ft. of Head 71
  • GPM of Water @ 5 Ft. of Head 482
  • Height 28-3/8"
  • GPM of Water @ 25 Ft. of Head 200
  • GPM of Water @ 30 Ft. of Head 130
  • Item Sludge Pump
  • Length 15-13/16"
  • Width 10-9/16"
  • Thermal Protection None
  • Cord Type SOW
  • Cord Size 14/4C
  • Duty Continuous
  • Hz 60
  • Insulation Class H
  • Motor Type 3-Phase
  • Agency Compliance CUS
  • Pump Type Manual
  • Diameter 15-13/16"
  • Max. Liquid Temp. 140 Degrees F
  • Min. Sump Pit Dia. 96"
  • Discharge NPT 4"
  • Motor RPM 1,750
  • Pump Body Material Cast Iron
  • Input Phase AC 3
  • Max Head - Pumps 40 ft.
  • Cord Length - Pumps 20 ft.
  • Voltage - Pumps 240 VAC
  • Amps - Pumps 13.20
  • Max. Diameter Solids 3"
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Ceramic, Silicon Carbide, Stainless Steel
  • Item - Sludge Pumps Sludge Pump
  • Pump HP 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list