Skip Content
SLUDGE PUMP,2 HP,460 VOLTS,4.4 AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLUDGE PUMP,2 HP,460 VOLTS,4.4 AMPS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U567
  • Mfr. Model # 12U567
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 162.0 lbs

Technical Specs

  • Application Liquids Transfer, Sludge Pump are Designed to Pump Effluent or Wastewater, Non-Explosive and Non-Corrosive Liquids.
  • Base Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 250
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 330
  • GPM of Water @ 20 Ft. of Head 170
  • GPM of Water @ 25 Ft. of Head 100
  • GPM of Water @ 30 Ft. of Head 25
  • Height 28-3/8"
  • GPM of Water @ 5 Ft. of Head 385
  • Item Sludge Pump
  • Length 15-13/16"
  • Width 10-9/16"
  • Thermal Protection None
  • Cord Type SOW
  • Cord Size 14/4C
  • Duty Continuous
  • Hz 60
  • Motor Type 3-Phase
  • Pump Type Manual
  • Insulation Class H
  • Agency Compliance CUS
  • Diameter 15-13/16"
  • Max. Liquid Temp. 140 Degrees F
  • Min. Sump Pit Dia. 96"
  • Discharge NPT 4"
  • Motor RPM 1,750
  • Pump Body Material Cast Iron
  • Input Phase AC 3
  • Cord Length - Pumps 20 ft.
  • Max Head - Pumps 32 ft.
  • Voltage - Pumps 240 VAC
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Ceramic, Silicon Carbide, Stainless Steel
  • Amps - Pumps 4.40
  • Max. Diameter Solids 3"
  • Item - Sludge Pumps Sludge Pump
  • Pump HP 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list