Skip Content
SLUDGE PUMP,15 HP,460 VOLTS,28.6 AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLUDGE PUMP,15 HP,460 VOLTS,28.6 AM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U580
  • Mfr. Model # 12U580
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 410.0 lbs

Technical Specs

  • Application Liquids Transfer, Sludge Pump are Designed to Pump Effluent or Wastewater, Non-Explosive and Non-Corrosive Liquids.
  • Base Material Cast Iron
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 890
  • GPM of Water @ 15 Ft. of Head 870
  • GPM of Water @ 20 Ft. of Head 830
  • GPM of Water @ 25 Ft. of Head 790
  • GPM of Water @ 30 Ft. of Head 705
  • GPM of Water @ 35 Ft. of Head 590
  • GPM of Water @ 40 Ft. of Head 480
  • GPM of Water @ 5 Ft. of Head 940
  • GPM of Water @ 45 Ft. of Head 395
  • GPM of Water @ 60 Ft. of Head 150
  • Item Sludge Pump
  • Height 33-5/8"
  • Length 17-1/2"
  • Thermal Protection None
  • Cord Type SOW
  • Duty Continuous
  • Width 14-3/8"
  • Cord Size 8/4C
  • Hz 60
  • Insulation Class H
  • Motor Type 3-Phase
  • Pump Type Manual
  • Agency Compliance CUS
  • Diameter 17-1/2"
  • Max. Liquid Temp. 140 Degrees F
  • Min. Sump Pit Dia. 96"
  • Discharge NPT 4"
  • Motor RPM 1,750
  • Pump Body Material Cast Iron
  • Input Phase AC 3
  • Cord Length - Pumps 20 ft.
  • Impeller Material - Pumps Cast Iron
  • Max Head - Pumps 78 ft.
  • Voltage - Pumps 240 VAC
  • Max. Diameter Solids 3"
  • Shaft Seal Material - Pumps Ceramic, Silicon Carbide, Stainless Steel
  • Item - Sludge Pumps Sludge Pump
  • Amps - Pumps 28.60
  • Pump HP 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list