Skip Content
SLUDGE PUMP,10 HP,230 VOLTS,35.2 AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLUDGE PUMP,10 HP,230 VOLTS,35.2 AM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U577
  • Mfr. Model # 12U577
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 380.0 lbs

Technical Specs

  • Bearing Type Ball
  • Application Liquids Transfer, Sludge Pump are Designed to Pump Effluent or Wastewater, Non-Explosive and Non-Corrosive Liquids.
  • Base Material Cast Iron
  • GPM of Water @ 10 Ft. of Head 860
  • GPM of Water @ 20 Ft. of Head 760
  • GPM of Water @ 15 Ft. of Head 820
  • GPM of Water @ 30 Ft. of Head 630
  • GPM of Water @ 35 Ft. of Head 540
  • GPM of Water @ 25 Ft. of Head 705
  • GPM of Water @ 40 Ft. of Head 430
  • GPM of Water @ 5 Ft. of Head 900
  • GPM of Water @ 45 Ft. of Head 352
  • Height 33-5/8"
  • GPM of Water @ 60 Ft. of Head 55
  • Item Sludge Pump
  • Length 17-1/2"
  • Width 14-3/8"
  • Cord Size 8/4C
  • Thermal Protection None
  • Cord Type SOW
  • Hz 60
  • Duty Continuous
  • Motor Type 3-Phase
  • Insulation Class H
  • Pump Type Manual
  • Agency Compliance CUS
  • Diameter 17-1/2"
  • Min. Sump Pit Dia. 96"
  • Max. Liquid Temp. 140 Degrees F
  • Discharge NPT 4"
  • Pump Body Material Cast Iron
  • Motor RPM 1,750
  • Input Phase AC 3
  • Max Head - Pumps 65 ft.
  • Cord Length - Pumps 20 ft.
  • Max. Diameter Solids 3"
  • Impeller Material - Pumps Cast Iron
  • Voltage - Pumps 240 VAC
  • Amps - Pumps 35.20
  • Shaft Seal Material - Pumps Ceramic, Silicon Carbide, Stainless Steel
  • Item - Sludge Pumps Sludge Pump
  • Pump HP 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list