SLTTD SHLVG PARTICLEBOARD H 5/8 D12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLTTD SHLVG PARTICLEBOARD H 5/8 D12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WDU4
  • Mfr. Model # 1WDU4
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2040
  • Shipping Weight 1.0 lbs

Product Details

Slotted steel shelving. Stain- and scratch-resistant 5/8 inch particleboard. White melamine-coated finish. Shelf capacity: 200 lbs.

Technical Specs

  • Colour White
  • Depth 12"
  • Height 5/8"
  • Item Slotted Shelving
  • Width 48"
  • Shelf Capacity 200 lb.
  • Material Particleboard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list