SLOTTING TOOL SPLINE SHANK L 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLOTTING TOOL SPLINE SHANK L 12IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV08
  • Mfr. Model # 22UV08
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 470
  • Shipping Weight 1.32 lbs

Technical Specs

  • Item Slotting Tool
  • Length (In.) 12
  • Shank Size (In.) 3/4
  • Application Brick Work Repair
  • Overall Length (In.) 12
  • For Use With Hammer Drill
  • Shank Length (In.) 6
  • Shank Type Spline

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list