SLOTTED TOOL BOARD HOOK KIT,26 PIEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLOTTED TOOL BOARD HOOK KIT,26 PIEC

WALL CONTROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14K279
  • Mfr. Model # 14K279
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Finish Scratch Resistant E-Coat
  • Includes (10) Standard Slotted Toolboard Hooks, 3/4" Reach (4) Medium Slotted Toolboard Hooks, 1-7/8" Reach (4) Medium 90 Degree Toolboard Hooks (2) Slotted Toolboard U-Hooks, 3" Reach (2) Slotted Toolboard C-Brackets, 1" x 1" (2) Slotted Toolboard C-Brackets, 2" x 2" (1) Extended Toolboard Hook, 9" Reach (1) Slotted Toolboard Handle Hammer Holder, 1-1/4".
  • Colour Black
  • Item Slotted Toolboard Hook Kit
  • Material Steel
  • Type 26-pc.
  • Hole Size 1"
  • Locking System Secure Engagement
  • Projection 1 to 9"
  • Hole Spacing 1"
  • Rod Thickness 14 ga.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list