SLOTTED SHLVG W 32 IN D 12 IN SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLOTTED SHLVG W 32 IN D 12 IN SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFW2
  • Mfr. Model # 2HFW2
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Depth 12"
  • Includes -
  • Finish Stainless Steel
  • Height 5/8"
  • Item Slotted Shelving
  • Colour -
  • Width 32"
  • Gauge 18
  • Shelf Capacity 200 lb.
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list