Skip Content
SLOTTED SHLVG W 32 IN D 10 IN SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLOTTED SHLVG W 32 IN D 10 IN SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFW1
  • Mfr. Model # 2HFW1
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour -
  • Finish Stainless Steel
  • Depth 10"
  • Height 5/8"
  • Includes -
  • Item Slotted Shelving
  • Width 32"
  • Gauge 18
  • Shelf Capacity 200 lb.
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list