Skip Content
SLOTTED SHLVG 18 GA STEEL H 5/8 D14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLOTTED SHLVG 18 GA STEEL H 5/8 D14

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WDT8
  • Mfr. Model # 1WDT8
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2040
  • Shipping Weight 1.0 lbs

Product Details

Slotted steel shelving. 18-gauge galvanized steel shelving. Built-in lip for stock retention. Shelf capacity: 300 lbs.

Technical Specs

  • Colour Silver
  • Depth 14"
  • Gauge 18
  • Item Slotted Shelving
  • Height 5/8"
  • Material Galvanized Steel
  • Width 32"
  • Shelf Capacity 200 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list