SLOTTED SHLVG 18 GA STEEL H 5/8 D12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SLOTTED SHLVG 18 GA STEEL H 5/8 D12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WDT7
  • Mfr. Model # 1WDT7
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2040
  • Shipping Weight 1.0 lbs

Product Details

Slotted steel shelving. 18-gauge galvanized steel shelving. Built-in lip for stock retention. Shelf capacity: 300 lbs.

Technical Specs

  • Colour Silver
  • Depth 12"
  • Height 5/8"
  • Item Slotted Shelving
  • Material Galvanized Steel
  • Gauge 18
  • Width 32"
  • Shelf Capacity 200 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list