Skip Content
SLOTTED SHIM,E-6X6 INX0.020IN,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLOTTED SHIM,E-6X6 INX0.020IN,PK20

MAUDLIN PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NZU5
  • Mfr. Model # 2NZU5
  • UNSPSC # 31231403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.36 lbs

Technical Specs

  • Application Used For Spacing On Pumps, Motors, Compressors, Generators And Other Plant Machinery
  • Colour -
  • Package Quantity 20
  • Temp. Range (F) -
  • Tensile Strength (PSI) -
  • Rockwell Hardness C35-45
  • Resists Rust And Corrosion
  • Thickness Tolerance +/-0.0005"
  • Slot Width 2"
  • Tab Height -
  • Tab Width -
  • Bolt Size 1-5/8"
  • Slot Depth 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list