Skip Content
SLOTTED SHIM,D-5X5 INX0.002IN,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLOTTED SHIM,D-5X5 INX0.002IN,PK20

MAUDLIN PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NZR4
  • Mfr. Model # 2NZR4
  • UNSPSC # 31231403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour -
  • Application Used For Spacing On Pumps, Motors, Compressors, Generators And Other Plant Machinery
  • Package Quantity 20
  • Temp. Range (F) -
  • Tensile Strength (PSI) -
  • Resists Rust And Corrosion
  • Rockwell Hardness C35-45
  • Thickness Tolerance +/-0.0001"
  • Tab Width 2-1/2"
  • Slot Width 1-5/8"
  • Bolt Size 1-1/4"
  • Slot Depth 3-5/8"
  • Tab Height 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list