Skip Content
SLOTTED SHIM,C-4X4 INX0.100IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLOTTED SHIM,C-4X4 INX0.100IN,PK 5

MAUDLIN PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NZR1
  • Mfr. Model # 2NZR1
  • UNSPSC # 31231403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour -
  • Length 4"
  • Application Used For Spacing On Pumps, Motors, Compressors, Generators And Other Plant Machinery
  • Material 300 Series Stainless Steel
  • Item Slotted Shim
  • Package Quantity 5
  • Size C
  • Tensile Strength (PSI) -
  • Temp. Range (F) -
  • Thickness (In.) 0.100
  • Thickness (mm) 2.540
  • Width 4"
  • Type With Tab
  • Thickness 0.100"
  • Rockwell Hardness B80-90
  • Temper Annealed
  • Resists Rust And Corrosion
  • Thickness Tolerance +/-0.0020"
  • Slot Width 1-1/4"
  • Tab Height 3/4"
  • Tab Width 2-1/4"
  • Bolt Size 7/8"
  • Slot Depth 2-3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List