Skip Content
SLOTTED SHIM,C-4X4 INX0.002IN,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLOTTED SHIM,C-4X4 INX0.002IN,PK20

MAUDLIN PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NZN9
  • Mfr. Model # 2NZN9
  • UNSPSC # 31231403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Used For Spacing On Pumps, Motors, Compressors, Generators And Other Plant Machinery
  • Colour -
  • Package Quantity 20
  • Temp. Range (F) -
  • Tensile Strength (PSI) -
  • Rockwell Hardness C35-45
  • Thickness Tolerance +/-0.0001"
  • Resists Rust And Corrosion
  • Slot Width 1-1/4"
  • Tab Height 3/4"
  • Bolt Size 7/8"
  • Slot Depth 2-3/4"
  • Tab Width 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list