Skip Content
SLOTTED SHIM,B-3X3 INX0.004IN,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLOTTED SHIM,B-3X3 INX0.004IN,PK20

MAUDLIN PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NZL7
  • Mfr. Model # 2NZL7
  • UNSPSC # 31231403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Colour -
  • Application Used For Spacing On Pumps, Motors, Compressors, Generators And Other Plant Machinery
  • Package Quantity 20
  • Temp. Range (F) -
  • Tensile Strength (PSI) -
  • Rockwell Hardness C35-45
  • Resists Rust And Corrosion
  • Thickness Tolerance +/-0.0002"
  • Tab Width 1-1/2"
  • Tab Height 5/8"
  • Slot Depth 2-1/8"
  • Bolt Size 5/8"
  • Slot Width 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list