Skip Content
SLOTTED SHIM ASST,SS,D-5 X 5 IN,260 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLOTTED SHIM ASST,SS,D-5 X 5 IN,260

MAUDLIN PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NZH6
  • Mfr. Model # 2NZH6
  • UNSPSC # 31231403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.65 lbs

Technical Specs

  • Application Used For Leveling
  • Includes 20 Each Of These Thicknesses 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, And 0.125"
  • Number of Pieces 260
  • Thickness Range (In.) 0.001 - 0.125
  • Slot Width 1-5/8"
  • Tab Height 1"
  • Tab Width 2-1/2"
  • Bolt Size 1-1/4"
  • Slot Depth 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list