Skip Content
SLOTTED SHIM ASST,SS,C-4 X 4 IN,130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLOTTED SHIM ASST,SS,C-4 X 4 IN,130

MAUDLIN PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NZJ2
  • Mfr. Model # 2NZJ2
  • UNSPSC # 31231403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.9 lbs

Technical Specs

  • Application Used For Leveling
  • Includes 10 Each Of These Thicknesses 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, And 0.125"
  • Number of Pieces 130
  • Thickness Range (In.) 0.001 - 0.125
  • Slot Width 1-1/4"
  • Tab Width 2-1/4"
  • Tab Height 3/4"
  • Bolt Size 7/8"
  • Slot Depth 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list