Skip Content
SLOTTED SHIM ASST,SS,4 X 4 IN,260 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLOTTED SHIM ASST,SS,4 X 4 IN,260 P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS36D705
  • Mfr. Model # 36D705
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 644
  • Shipping Weight 40.55 lbs

Product Details

Slotted Shim Kit, With Tab, 302/304 Stainless Steel, Size C - 4 In. x 4 In., Temper Full Hard for 302 SS and Annealed for 304 SS, Thickness (In.) 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, and 0.125, Thickness (mm) 0.025-3.18, Thickness Tolerance +/-0.00008 In. to +/-0.0025 In., Width 4 In., Length 4 In., Slot Width 1-1/4 In., Slot Depth 2-5/8 In., Tab Height 1-1/8 In., Tab Width 2-1/2 In., Bolt Size 3/4 In. - 1-1/4 In., Colour Silver Metal

Technical Specs

  • Application Used for Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators and Other Plant Machinery
  • Item Slotted Shim Kit
  • Colour Silver Metal
  • Length 4"
  • Material 302/304 Stainless Steel
  • Package Quantity 260
  • Size C - 4" x 4"
  • Tensile Strength (PSI) 185,000 PSI (MIN) for 302SS and 75,000 PSI (MIN) for 304SS
  • Thickness (mm) 0.025-3.18
  • Thickness (In.) 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, and 0.125
  • Type With Tab
  • Width 4"
  • Rockwell Hardness RC 35-45 for 0.001" - 0.025" and RB 80-90 for 0.050" - 0.125"
  • Thickness 0.001" - 0.125"
  • Resists Rust and Corrosion
  • Thickness Tolerance +/-0.00008" to +/-0.0025"
  • Slot Width 1-1/4"
  • Tab Height 1-1/8"
  • Temper Full Hard for 302 SS and Annealed for 304 SS
  • Tab Width 2-1/2"
  • Bolt Size 3/4" - 1-1/4"
  • Slot Depth 2-5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List