Skip Content
SLOTTED SHIM ASST,SS,2 X 2 IN,80 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLOTTED SHIM ASST,SS,2 X 2 IN,80 PC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS36D713
  • Mfr. Model # 36D713
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 644
  • Shipping Weight 1.6 lbs

Product Details

Slotted Shim Kit, With Tab, 302/304 Stainless Steel, Size A - 2 In. x 2 In., Temper Full Hard for 302 SS and Annealed for 304 SS, Thickness (In.) 0.001, 0.003, 0.005, 0.010, 0.015, 0.020, 0.025, and 0.075, Thickness (mm) 0.025-1.91, Thickness Tolerance +/-0.00008 In. to +/-0.002 In., Width 2 In., Length 2 In., Slot Width 5/8 In., Slot Depth 1-15/16 In., Tab Height 5/8 In., Tab Width 1-1/2 In., Bolt Size 1/4 In. - 5/8 In., Colour Silver Metal

Technical Specs

  • Application Used for Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators and Other Plant Machinery
  • Slot Width 5/8"
  • Tab Height 5/8"
  • Tab Width 1-1/2"
  • Bolt Size 1/4" - 5/8"
  • Slot Depth 1-15/16"
  • Number of Pieces 80, (10) of Each Thickness
  • Includes 0.001, 0.003, 0.005, 0.010, 0.015, 0.020, 0.025, and 0.075
  • Grade 302/304
  • Shim Trade Size A
  • Shim Width 2"
  • Shim Length 2"
  • Slotted Shim Type Slotted Shim with Tab Assortment
  • Shim Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list