Skip Content
SLOTTED SHIM ASST,SS,2 X 2 IN,130 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SLOTTED SHIM ASST,SS,2 X 2 IN,130 P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS36D709
  • Mfr. Model # 36D709
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 644
  • Shipping Weight 7.6 lbs

Product Details

Slotted Shim Kit, With Tab, 302/304 Stainless Steel, Size A - 2 In. x 2 In., Temper Full Hard for 302 SS and Annealed for 304 SS, Thickness (In.) 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, and 0.125, Thickness (mm) 0.025-3.18, Thickness Tolerance +/-0.00008 In. to +/-0.0025 In., Width 2 In., Length 2 In., Slot Width 5/8 In., Slot Depth 1-15/16 In., Tab Height 5/8 In., Tab Width 1-1/2 In., Bolt Size 1/4 In. - 5/8 In., Colour Silver Metal

Technical Specs

  • Application Used for Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators and Other Plant Machinery
  • Bolt Size 1/4" - 5/8"
  • Tab Width 1-1/2"
  • Slot Depth 1-15/16"
  • Tab Height 5/8"
  • Slot Width 5/8"
  • Number of Pieces 130, (10) of Each Thickness
  • Includes 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, and 0.125
  • Grade 302/304
  • Slotted Shim Type Slotted Shim with Tab Assortment
  • Shim Length 2"
  • Shim Width 2"
  • Shim Trade Size A
  • Shim Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list