Skip Content
SLOTTED SHIM,A-2X2 INX0.003IN,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLOTTED SHIM,A-2X2 INX0.003IN,PK20

MAUDLIN PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NZK2
  • Mfr. Model # 2NZK2
  • UNSPSC # 31231403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Used For Spacing On Pumps, Motors, Compressors, Generators And Other Plant Machinery
  • Colour -
  • Item Slotted Shim
  • Length 2"
  • Material 300 Series Stainless Steel
  • Package Quantity 20
  • Tensile Strength (PSI) -
  • Size A
  • Temp. Range (F) -
  • Thickness (In.) 0.003
  • Width 2"
  • Thickness (mm) 0.076
  • Type With Tab
  • Thickness 0.003"
  • Rockwell Hardness C35-45
  • Resists Rust And Corrosion
  • Temper Full Hard
  • Thickness Tolerance +/-0.0002"
  • Tab Height 1/2"
  • Slot Width 5/8"
  • Tab Width 1"
  • Bolt Size 1/2"
  • Slot Depth 1-9/32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List