!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLOTTED SHIM,8X8 INX0.075IN,PK10

SLOTTED SHIM,8X8 INX0.075IN,PK10

APPROVED VENDOR

SLOTTED SHIM,8X8 INX0.075IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLOTTED SHIM,8X8 INX0.075IN,PK10

SLOTTED SHIM,8X8 INX0.075IN,PK10

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGS36D793
  • Mfr. Model # 36D793
  • UNSPSC # 31231402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.75 lbs

Product Details

Slotted Shim Pack, No Tab, 302/304 Stainless Steel, Size H-8 In.x8 In., Temper Annealed, Thickness (In.) 0.075, Thickness (mm) 1.91, Thickness Tolerance +/-0.002 In., Width 8 In., Length 8 In., Slot Width 2-1/2 In., Slot Depth 6 In., Bolt Size UP TO 2-1/2 In., Colour Silver Metal, Tensile Strength (PSI) 185,000 P.S.I. (MIN) for 302SS & 75,000 P.S.I. (MIN) for 304SS, Rockwell Hardness 80-90 RB, Resists Rust and Corrosion

Technical Specs

  • Slotted Shim Type Slotted Shim
  • Grade 302/304
  • Thickness Tolerance +/-0.002"
  • Shim Width 8"
  • Slot Width 2-1/2"
  • Shim Temper Soft (Annealed)
  • Colour Silver Metal
  • Rockwell Hardness 80-90 RB
  • Application Used for Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators and Other Plant Machinery
  • Shim Material Stainless Steel
  • Shim Thickness 0.0750"
  • Shim Trade Size H
  • Shim Length 8"
  • Slot Depth 6"
  • Bolt Size Up to 2-1/2"
  • Tensile Strength (PSI) 185,000 PSI (MIN) for 302SS and 75,000 PSI (MIN) for 304SS
  • Resists Rust and Corrosion
  • Package Quantity 10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list