Skip Content
SLOTTED SHIM,6X6 INX0.075IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLOTTED SHIM,6X6 INX0.075IN,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS36D780
  • Mfr. Model # 36D780
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 646
  • Shipping Weight 6.15 lbs

Product Details

Slotted Shim Pack, No Tab, 302/304 Stainless Steel, Size E-6 In.x6 In., Temper Annealed, Thickness (In.) 0.075, Thickness (mm) 1.91, Thickness Tolerance +/-0.002 In., Width 6 In., Length 6 In., Slot Width 2 In., Slot Depth 4 In., Bolt Size UP TO 2 In., Colour Silver Metal, Tensile Strength (PSI) 185,000 P.S.I. (MIN) for 302SS & 75,000 P.S.I. (MIN) for 304SS, Rockwell Hardness 80-90 RB, Resists Rust and Corrosion

Technical Specs

  • Application Used for Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators and Other Plant Machinery
  • Colour Silver Metal
  • Tensile Strength (PSI) 185,000 PSI (MIN) for 302SS and 75,000 PSI (MIN) for 304SS
  • Package Quantity 10
  • Rockwell Hardness 80-90 RB
  • Resists Rust and Corrosion
  • Slot Width 2"
  • Thickness Tolerance +/-0.002"
  • Bolt Size UP TO 2"
  • Slot Depth 4"
  • Grade 302/304
  • Slotted Shim Type Slotted Shim
  • Shim Length 6"
  • Shim Thickness 0.0750"
  • Shim Temper Soft (Annealed)
  • Shim Trade Size E
  • Shim Material Stainless Steel
  • Shim Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list