SLOTTED SHIM,6X6 INX0.004IN,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLOTTED SHIM,6X6 INX0.004IN,PK20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS36D773
  • Mfr. Model # 36D773
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 646
  • Shipping Weight 0.75 lbs

Product Details

Slotted Shim Pack, No Tab, 302/304 Stainless Steel, Size E-6 In.x6 In., Temper Full Hard, Thickness (In.) 0.0040, Thickness (mm) 0.102, Thickness Tolerance +/-0.0002 In., Width 6 In., Length 6 In., Slot Width 2 In., Slot Depth 4 In., Bolt Size UP TO 2 In., Colour Silver Metal, Tensile Strength (PSI) 185,000 P.S.I. (MIN) for 302SS & 75,000 P.S.I. (MIN) for 304SS, Rockwell Hardness 35-45 RC, Resists Rust and Corrosion

Technical Specs

  • Application Used for Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators and Other Plant Machinery
  • Colour Silver Metal
  • Package Quantity 20
  • Tensile Strength (PSI) 185,000 PSI (MIN) for 302SS and 75,000 PSI (MIN) for 304SS
  • Rockwell Hardness 35-45 RC
  • Resists Rust and Corrosion
  • Thickness Tolerance +/-0.0002"
  • Bolt Size UP TO 2"
  • Slot Width 2"
  • Slot Depth 4"
  • Grade 302/304
  • Shim Length 6"
  • Shim Thickness 0.0040"
  • Shim Temper Full Hard
  • Shim Width 6"
  • Slotted Shim Type Slotted Shim
  • Shim Trade Size E
  • Shim Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list