Skip Content
SLOTTED SHIM,6X6 INX0.002IN,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLOTTED SHIM,6X6 INX0.002IN,PK20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS36D771
  • Mfr. Model # 36D771
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 646
  • Shipping Weight 0.5 lbs

Product Details

Slotted Shim Pack, No Tab, 302/304 Stainless Steel, Size E-6 In.x6 In., Temper Full Hard, Thickness (In.) 0.0020, Thickness (mm) 0.051, Thickness Tolerance +/-0.0001 In., Width 6 In., Length 6 In., Slot Width 2 In., Slot Depth 4 In., Bolt Size UP TO 2 In., Colour Silver Metal, Tensile Strength (PSI) 185,000 P.S.I. (MIN) for 302SS & 75,000 P.S.I. (MIN) for 304SS, Rockwell Hardness 35-45 RC, Resists Rust and Corrosion

Technical Specs

  • Application Used for Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators and Other Plant Machinery
  • Colour Silver Metal
  • Package Quantity 20
  • Tensile Strength (PSI) 185,000 PSI (MIN) for 302SS and 75,000 PSI (MIN) for 304SS
  • Rockwell Hardness 35-45 RC
  • Resists Rust and Corrosion
  • Thickness Tolerance +/-0.0001"
  • Slot Width 2"
  • Slot Depth 4"
  • Bolt Size UP TO 2"
  • Grade 302/304
  • Slotted Shim Type Slotted Shim
  • Shim Temper Full Hard
  • Shim Thickness 0.0020"
  • Shim Length 6"
  • Shim Width 6"
  • Shim Trade Size E
  • Shim Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list