Skip Content
SLOTTED SHIM,5X5 INX0.125IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLOTTED SHIM,5X5 INX0.125IN,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS36D769
  • Mfr. Model # 36D769
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 646
  • Shipping Weight 4.0 lbs

Product Details

Slotted Shim Pack, With Tab, 302/304 Stainless Steel, Size D-5 In.x5 In., Temper Annealed, Thickness (In.) 0.125, Thickness (mm) 3.18, Thickness Tolerance +/-0.0025 In., Width 5 In., Length 5 In., Slot Width 1-5/8 In., Slot Depth 3-5/16 In., Tab Height 1-3/8 In., Tab Width 3 In., Bolt Size 1 In. - 1-5/8 In., Colour Silver Metal, Tensile Strength (PSI) 185,000 P.S.I. (MIN) for 302SS & 75,000 P.S.I. (MIN) for 304SS, Rockwell Hardness 80-90 RB, Resists Rust and Corrosion

Technical Specs

  • Package Quantity 5
  • Colour Silver Metal
  • Application Used for Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators and Other Plant Machinery
  • Tensile Strength (PSI) 185,000 PSI (MIN) for 302SS and 75,000 PSI (MIN) for 304SS
  • Rockwell Hardness 80-90 RB
  • Slot Width 1-5/8"
  • Resists Rust and Corrosion
  • Tab Width 3"
  • Thickness Tolerance +/-0.0025"
  • Tab Height 1-3/8"
  • Bolt Size 1" - 1-5/8"
  • Slot Depth 3-5/16"
  • Grade 302/304
  • Slotted Shim Type Slotted Shim with Tab
  • Shim Length 5"
  • Shim Trade Size D
  • Shim Width 5"
  • Shim Material Stainless Steel
  • Shim Thickness 0.1250"
  • Shim Temper Soft (Annealed)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list