Skip Content
SLOTTED SHIM,4X4 INX0.025IN,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLOTTED SHIM,4X4 INX0.025IN,PK20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS36D752
  • Mfr. Model # 36D752
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 646
  • Shipping Weight 1.95 lbs

Product Details

Slotted Shim Pack, With Tab, 302/304 Stainless Steel, Size C-4 In.x4 In., Temper Full Hard, Thickness (In.) 0.025, Thickness (mm) 0.635, Thickness Tolerance +/-0.00075 In., Width 4 In., Length 4 In., Slot Width 1-1/4 In., Slot Depth 2-5/8 In., Tab Height 1-1/8 In., Tab Width 2-1/2 In., Bolt Size 3/4 In. - 1-1/4 In., Colour Silver Metal, Tensile Strength (PSI) 185,000 P.S.I. (MIN) for 302SS & 75,000 P.S.I. (MIN) for 304SS, Rockwell Hardness 35-45 RC, Resists Rust and Corrosion

Technical Specs

  • Application Used for Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators and Other Plant Machinery
  • Item Slotted Shim Pack
  • Length 4"
  • Colour Silver Metal
  • Material 302/304 Stainless Steel
  • Size C - 4" x 4"
  • Package Quantity 20
  • Tensile Strength (PSI) 185,000 PSI (MIN) for 302SS and 75,000 PSI (MIN) for 304SS
  • Thickness (In.) 0.025
  • Thickness (mm) 0.635
  • Type With Tab
  • Width 4"
  • Thickness 0.025"
  • Rockwell Hardness 35-45 RC
  • Thickness Tolerance +/-0.00075"
  • Resists Rust and Corrosion
  • Temper Full Hard
  • Slot Width 1-1/4"
  • Bolt Size 3/4" - 1-1/4"
  • Tab Width 2-1/2"
  • Tab Height 1-1/8"
  • Slot Depth 2-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list