Skip Content
SLOTTED SHIM,3X3 INX0.125IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLOTTED SHIM,3X3 INX0.125IN,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS36D743
  • Mfr. Model # 36D743
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 646
  • Shipping Weight 1.45 lbs

Product Details

Slotted Shim Pack, With Tab, 302/304 Stainless Steel, Size B-3 In.x3 In., Temper Annealed, Thickness (In.) 0.125, Thickness (mm) 3.18, Thickness Tolerance +/-0.0025 In., Width 3 In., Length 3 In., Slot Width 3/4 In., Slot Depth 1-7/8 In., Tab Height 7/8 In., Tab Width 2 In., Bolt Size 1/2 In. - 3/4 In., Colour Silver Metal, Tensile Strength (PSI) 185,000 P.S.I. (MIN) for 302SS & 75,000 P.S.I. (MIN) for 304SS, Rockwell Hardness 80-90 RB, Resists Rust and Corrosion

Technical Specs

  • Application Used for Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators and Other Plant Machinery
  • Colour Silver Metal
  • Tensile Strength (PSI) 185,000 PSI (MIN) for 302SS and 75,000 PSI (MIN) for 304SS
  • Package Quantity 5
  • Rockwell Hardness 80-90 RB
  • Resists Rust and Corrosion
  • Thickness Tolerance +/-0.0025"
  • Tab Height 7/8"
  • Slot Width 3/4"
  • Tab Width 2"
  • Slot Depth 1-7/8"
  • Bolt Size 1/2" - 3/4"
  • Grade 302/304
  • Slotted Shim Type Slotted Shim with Tab
  • Shim Length 3"
  • Shim Thickness 0.1250"
  • Shim Width 3"
  • Shim Temper Soft (Annealed)
  • Shim Trade Size B
  • Shim Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list