Skip Content
SLOTTED SHIM,3X3 INX0.015IN,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SLOTTED SHIM,3X3 INX0.015IN,PK20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS36D737
  • Mfr. Model # 36D737
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 646
  • Shipping Weight 0.75 lbs

Product Details

Slotted Shim Pack, With Tab, 302/304 Stainless Steel, Size B-3 In.x3 In., Temper Full Hard, Thickness (In.) 0.015, Thickness (mm) 0.381, Thickness Tolerance +/-0.0005 In., Width 3 In., Length 3 In., Slot Width 3/4 In., Slot Depth 1-7/8 In., Tab Height 7/8 In., Tab Width 2 In., Bolt Size 1/2 In. - 3/4 In., Colour Silver Metal, Tensile Strength (PSI) 185,000 P.S.I. (MIN) for 302SS & 75,000 P.S.I. (MIN) for 304SS, Rockwell Hardness 35-45 RC, Resists Rust and Corrosion

Technical Specs

  • Application Used for Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators and Other Plant Machinery
  • Colour Silver Metal
  • Package Quantity 20
  • Tensile Strength (PSI) 185,000 PSI (MIN) for 302SS and 75,000 PSI (MIN) for 304SS
  • Rockwell Hardness 35-45 RC
  • Thickness Tolerance +/-0.0005"
  • Resists Rust and Corrosion
  • Slot Width 3/4"
  • Tab Height 7/8"
  • Tab Width 2"
  • Slot Depth 1-7/8"
  • Bolt Size 1/2" - 3/4"
  • Grade 302/304
  • Shim Thickness 0.0150"
  • Slotted Shim Type Slotted Shim with Tab
  • Shim Length 3"
  • Shim Trade Size B
  • Shim Temper Full Hard
  • Shim Width 3"
  • Shim Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list