!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLOTTED SHIM,2X2 INX0.100IN,PK5

SLOTTED SHIM,2X2 INX0.100IN,PK5

APPROVED VENDOR

SLOTTED SHIM,2X2 INX0.100IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLOTTED SHIM,2X2 INX0.100IN,PK5

SLOTTED SHIM,2X2 INX0.100IN,PK5

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGS36D729
  • Mfr. Model # 36D729
  • UNSPSC # 31231402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Slotted Shim Pack, With Tab, 302/304 Stainless Steel, Size A-2 In.x2 In., Temper Annealed, Thickness (In.) 0.1, Thickness (mm) 2.54, Thickness Tolerance +/-0.002 In., Width 2 In., Length 2 In., Slot Width 5/8 In., Slot Depth 1-5/16 In., Tab Height 5/8 In., Tab Width 1-1/2 In., Bolt Size 1/4 In. - 5/8 In., Colour Silver Metal, Tensile Strength (PSI) 185,000 P.S.I. (MIN) for 302SS & 75,000 P.S.I. (MIN) for 304SS, Rockwell Hardness 80-90 RB, Resists Rust and Corrosion

Technical Specs

  • Slotted Shim Type Slotted Shim with Tab
  • Grade 302/304
  • Thickness Tolerance +/-0.002"
  • Shim Width 2 in
  • Slot Width 5/8"
  • Shim Temper Soft (Annealed)
  • Tab Height 5/8"
  • Colour Silver Metal
  • Rockwell Hardness 80-90 RB
  • Application Used for Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators and Other Plant Machinery
  • Shim Material PVC
  • Shim Thickness 0.1000"
  • Shim Trade Size A
  • Shim Length 2 in
  • Slot Depth 1-5/16"
  • Bolt Size 1/4" - 5/8"
  • Tab Width 1-1/2"
  • Tensile Strength (PSI) 185,000 PSI (MIN) for 302SS and 75,000 PSI (MIN) for 304SS
  • Resists Rust and Corrosion
  • Package Quantity 5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list