Skip Content
SLOTTED SHIM,2X2 INX0.020IN,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLOTTED SHIM,2X2 INX0.020IN,PK20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS36D725
  • Mfr. Model # 36D725
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 646
  • Shipping Weight 0.45 lbs

Product Details

Slotted Shim Pack, With Tab, 302/304 Stainless Steel, Size A-2 In.x2 In., Temper Full Hard, Thickness (In.) 0.02, Thickness (mm) 0.508, Thickness Tolerance +/-0.0005 In., Width 2 In., Length 2 In., Slot Width 5/8 In., Slot Depth 1-5/16 In., Tab Height 5/8 In., Tab Width 1-1/2 In., Bolt Size 1/4 In. - 5/8 In., Colour Silver Metal, Tensile Strength (PSI) 185,000 P.S.I. (MIN) for 302SS & 75,000 P.S.I. (MIN) for 304SS, Rockwell Hardness 35-45 RC, Resists Rust and Corrosion

Technical Specs

  • Application Used for Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators and Other Plant Machinery
  • Colour Silver Metal
  • Length 2"
  • Item Slotted Shim Pack
  • Material 302/304 Stainless Steel
  • Package Quantity 20
  • Size A - 2" x 2"
  • Thickness (In.) 0.020
  • Tensile Strength (PSI) 185,000 PSI (MIN) for 302SS and 75,000 PSI (MIN) for 304SS
  • Type With Tab
  • Thickness (mm) 0.508
  • Width 2"
  • Thickness 0.020"
  • Rockwell Hardness 35-45 RC
  • Thickness Tolerance +/-0.0005"
  • Temper Full Hard
  • Resists Rust and Corrosion
  • Tab Height 5/8"
  • Tab Width 1-1/2"
  • Slot Width 5/8"
  • Bolt Size 1/4" - 5/8"
  • Slot Depth 1-5/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List