SLOPING TOP 36 X 15 (MED GREY) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SLOPING TOP 36 X 15 (MED GREY)

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENKST3615MGY
  • Mfr. Model # KST3615MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 15"
  • Finish Powder Coated
  • Item Sloping Top
  • Material Steel
  • Includes Hardware
  • Width 36"
  • Type 3-Wide
  • Sub-Category Locker Accessories
  • Overall Depth 15"
  • Overall Height 6"
  • Overall Width 36"
  • Tier Triple
  • Opening Depth 15"
  • Opening Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list