SLOPING TOP 15IN GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLOPING TOP 15IN GREY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFN3
  • Mfr. Model # 2HFN3
  • UNSPSC # 56111903
  • CATALOGUE PAGE # 2053
  • Shipping Weight 5.45 lbs

Product Details

Sloping Top Kit, 1 Frame Wide, Overall Width 15 In, Overall Depth 18 In, Gray, Cold Rolled Steel, Powder Coat Finish, Fits Locker Size D 18 In, Fits Locker Size W 15 In

Technical Specs

  • Colour Gray
  • Item Sloping-Top Kit
  • Finish Powder Coat
  • Material Steel
  • Overall Depth 18"
  • Type Single-Frame Sloping-Top Kits
  • Overall Width 15"
  • Sub-Category Sloping Top, 1 Wide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list