Skip Content
SLOPING TOP 12IN TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLOPING TOP 12IN TAN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFL9
  • Mfr. Model # 2HFL9
  • UNSPSC # 56111903
  • CATALOGUE PAGE # 2053
  • Shipping Weight 3.25 lbs

Product Details

Sloping Top Kit, 1 Frame Wide, Overall Width 12 In, Overall Depth 12 In, Tan, Cold Rolled Steel, Powder Coat Finish, Fits Locker Size D 12 In, Fits Locker Size W 12 In

Technical Specs

  • Colour Tan
  • Finish Powder Coat
  • Material Steel
  • Item Sloping-Top Kit
  • Overall Depth 12"
  • Type Single-Frame Sloping-Top Kits
  • Overall Width 12"
  • Sub-Category Sloping Top, 1 Wide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list