Skip Content
Discontinued with Replacement
SLOPED PANEL 35 5X2 5X13 25 PK3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLOPED PANEL 35 5X2 5X13 25 PK3

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30637
  • Mfr. Model # 30637
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 30.0 lbs
Suggested Replacement Product
SLOPED PANEL 35 5X2 5X13 25

Price: NA

Product Details

16 ga. steel construction. Gray powder-coated finish. Louvered Panel Load capacity is 90 lbs.

Technical Specs

  • Colour Gray
  • Item Louvered Panel
  • For Use With AkroBins, Insight Bins, Pro Hanger
  • Finish Powder Coat
  • Material 16 ga. Steel
  • Overall Depth 2-1/2"
  • Load Capacity 90 lbs.
  • Overall Width 35-1/2"
  • Overall Height 13-1/4"
  • Total Number of Bins 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list