Skip Content
SLOPE TOP ELECTRIC HEATER,4266 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLOPE TOP ELECTRIC HEATER,4266 BTUH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3ENE5
  • Mfr. Model # 3ENE5
  • UNSPSC # 40101821
  • CATALOGUE PAGE # 1467
  • Shipping Weight 32.0 lbs

Product Details

Electric Baseboard Heater, Slope Top, Commercial, Voltage 120, 1 Phase, BtuH Output 4266, Mounting Type Floor, Length 60 In., Depth 3-1/4 In., Height 10 In., 60 Hz, 10.4 Amps AC, Colour Neutral Gray, Housing Material 18 ga. Steel

Technical Specs

  • Amps AC 10.4
  • Colour Neutral Gray
  • Depth 3-1/4"
  • Item Electric Baseboard Heater
  • Height 10"
  • Length 60"
  • Phase 1
  • Housing Material 18 ga. Steel
  • Mounting Type Floor
  • Hz 60
  • Watts 1,250
  • BtuH Output 4,266
  • Primary Application Commercial
  • Housing Style Slope Top
  • Finish Enamel
  • Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
  • Standards UL and C-UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list