SLOPE TOP ELECTRIC HEATER,2560/1918 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SLOPE TOP ELECTRIC HEATER,2560/1918

QMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3UH09
  • Mfr. Model # 3UH09
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Colour Neutral Gray
  • Amps AC 3.1/2.7
  • Depth 3-1/4"
  • Height 10"
  • Item Electric Baseboard Heater
  • Length 36"
  • Phase 1
  • Housing Material 18 ga. Steel
  • Hz 60
  • Mounting Type Floor
  • Watts 750/562
  • BtuH Output 2560 / 1918
  • Primary Application Commercial
  • Housing Style Slope Top
  • Finish Enamel
  • Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
  • Standards UL and C-UL Listed
  • Heater Voltage 208/240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list