Skip Content
SLIPONFLANGE,PIPES 6 IN.,OD 11 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SLIPONFLANGE,PIPES 6 IN.,OD 11 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HWX1
  • Mfr. Model # 4HWX1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.68 lbs

Product Details

Flange slips over the pipe and is then fillet welded. Excellent for fabricated applications.

Technical Specs

  • Number of Holes 8
  • Item Slip-On Flange
  • Temp. Range -60 Degrees - 450 Degrees F
  • Outside Dia. 11"
  • Max. Pressure 150 psi
  • Standards ANSI B16.5, ASTM A182
  • Fittings Sub-Category Flanges
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Flange
  • Pipe Fitting Material 316 Stainless Steel
  • Specific Fitting Shape Flange
  • Basic Fitting Material Metal
  • Fitting Connection Type Welded
  • Pipe Size - Pipe Fitting 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list