Skip Content
SLIPONFLANGE,PIPES 2 1/2 IN.,OD 7 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIPONFLANGE,PIPES 2 1/2 IN.,OD 7 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HWU7
  • Mfr. Model # 4HWU7
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.43 lbs

Product Details

Flange slips over the pipe and is then fillet welded. Excellent for fabricated applications.

Technical Specs

  • Outside Dia. 7"
  • Number of Holes 4
  • Item Slip-On Flange
  • Temp. Range -60 Degrees - 450 Degrees F
  • Body Material 316 Stainless Steel
  • Class 150
  • Pipe Size 2-1/2"
  • Connection Type Welded
  • Max. Pressure 150 psi
  • Standards ANSI B16.5, ASTM A182
  • Fittings Sub-Category Flanges
  • Pipe Fitting Material 316 Stainless Steel
  • Specific Fitting Shape Flange
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Flange
  • Basic Fitting Material Metal
  • Fitting Connection Type Welded
  • Pipe Size - Pipe Fitting 2-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List