Skip Content
SLIP TEE VALVE,PF,1/2 X 1/4,POLY,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIP TEE VALVE,PF,1/2 X 1/4,POLY,WH

PROLINE SERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18F362
  • Mfr. Model # 18F362
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish White
  • Item Slip Tee Valve
  • Body Material Polysulfone
  • Standards IAMPO Listed, cUPC, NSF/ANSI 61, ASSE1061
  • Max. Pressure 200 PSI
  • Body Style - Valves 3-Way
  • Temp. Range 40 Degrees F - 180 Degrees F
  • Outlet Type Push to Connect
  • Inlet Size 1/2"
  • Inlet Type Push
  • Outlet Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list