Skip Content
SLIP ROLL 36 IN 22 GA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIP ROLL 36 IN 22 GA.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS13W882
  • Mfr. Model # 13W882
  • UNSPSC # 23171706
  • CATALOGUE PAGE # 651
  • Shipping Weight 274.0 lbs

Product Details

Slip roll, max. forming width (in.) 36, max. capacity 22 ga., dia. of rolls (in.) 2, min. radius (in.) 1.0, ground and polished steel rolls with wire grooves, large roll-adjusting screws accommodate wide range of sheet metal gauges., form cylinders, reverse curves and radius bends ofsheet metal, disigned for bench or table mounting with front-mounted handle for easy placement and release of workpiece.

Technical Specs

  • Application Form Cylinders, Reverse Curves and Radius Bends of Sheet Metal, Designed for Bench or Table Mounting with Front-Mounted Handle for Easy Placement and Release of Workpiece
  • Dia. of Rolls (In.) 2
  • Item Slip Roll
  • Max. Forming Width (In.) 36
  • Min. Radius (In.) 1
  • Characteristics Ground and Polished Steel Rolls with Wire Grooves, Large Roll-Adjusting Screws Accommodate Wide Range of Sheet Metal Gauges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list