Skip Content
SLIP OVER CONE WEIGHT,BLACK,16 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIP OVER CONE WEIGHT,BLACK,16 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FGY4
  • Mfr. Model # 6FGY4
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.55 lbs

Technical Specs

  • Colour Black
  • For Use With 18" Traffic Cones
  • Height 1-1/4"
  • Item Slip Over Cone Weight
  • Length 16"
  • Material Rubber
  • Width 16"
  • Weight 5 lb.
  • Sub-Category Bases and Weights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list