Skip Content
SLIP-ON NOZZLE INSULATOR ASBLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIP-ON NOZZLE INSULATOR ASBLY

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEKP32
  • Mfr. Model # KP32
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 727
  • Shipping Weight 1.0 lbs

Product Details

Magnum(R) 250L consumables. Insulator, adjustable.

Technical Specs

  • Item Slip on Nozzle Insulator Assembly
  • Type Magnum(R) PRO 250L Consumables

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list