Skip Content
SLIP ON DRESS SHOE ST/CP ESR SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIP ON DRESS SHOE ST/CP ESR SZ 8

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF481049080
  • Mfr. Model # 481049080
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Black
  • Height 4"
  • Size 8
  • Waterproof Yes
  • Standards CSA/ASTM
  • Insulated No
  • Shank Material Composite
  • Gender Women's
  • Toe Type Steel
  • Liner Material Synthetic
  • Outsole Material PU
  • Midsole Material PU
  • Metatarsal Guard No
  • Item Work Boot
  • Footwear Style Dress/Casual Low
  • Footwear Width E
  • Predominant Footwear Color Black
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole No
  • Max. Heat Rating 300 Degrees F
  • Non-Marking Sole No
  • Conductive No
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated Yes
  • Completely Non Metallic No
  • Non Metallic Upper Yes
  • Upper Boot Material Leather/Mesh
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Slip On
  • Removable Insole Yes
  • Wide Toe Cap No
  • Ninety Degree Heel No
  • Heel Height 3/4"
  • Footwear Construction Type Cement
  • Manufacturers Suggested Sole Slip Rating Good
  • Style Number 481049

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list