SLIP ON DRESS SHOE ST/CP ESR SZ 8.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLIP ON DRESS SHOE ST/CP ESR SZ 8.5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF481049085
  • Mfr. Model # 481049085
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Black
  • Height 4"
  • Size 8.5
  • Waterproof Yes
  • Standards CSA/ASTM
  • Insulated No
  • Shank Material Composite
  • Liner Material Synthetic
  • Toe Type Steel
  • Gender Women's
  • Metatarsal Guard No
  • Midsole Material PU
  • Outsole Material PU
  • Item Work Boot
  • Predominant Footwear Color Black
  • Footwear Style Dress/Casual Low
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Max. Heat Rating 300 Degrees F
  • Metal Chip Resisting Sole Yes
  • Chemical Resisting Sole No
  • Non-Marking Sole No
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Completely Non Metallic No
  • Puncture Resistant Insole Yes
  • Non Metallic Upper Yes
  • Upper Boot Material Leather/Mesh
  • Footwear Closure Type Slip On
  • Removable Insole Yes
  • Chain Saw Cut Resistant No
  • Footwear Construction Type Cement
  • Wide Toe Cap No
  • Ninety Degree Heel No
  • Manufacturers Suggested Sole Slip Rating Good
  • Heel Height 3/4"
  • Style Number 481049

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list