Skip Content
SLIP ON DRESS SHOE ST/CP ESR SZ 7.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIP ON DRESS SHOE ST/CP ESR SZ 7.5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF481049075
  • Mfr. Model # 481049075
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Height 4"
  • Colour Black
  • Shank Material Composite
  • Standards CSA/ASTM
  • Waterproof Yes
  • Size 7.5
  • Insulated No
  • Liner Material Synthetic
  • Gender Women's
  • Toe Type Steel
  • Outsole Material PU
  • Midsole Material PU
  • Metatarsal Guard No
  • Item Work Boot
  • Predominant Footwear Color Black
  • Footwear Width E
  • Footwear Style Dress/Casual Low
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Chemical Resisting Sole No
  • Max. Heat Rating 300 Degrees F
  • Non-Marking Sole No
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Completely Non Metallic No
  • Puncture Resistant Insole Yes
  • Non Metallic Upper Yes
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Slip On
  • Removable Insole Yes
  • Upper Boot Material Leather/Mesh
  • Ninety Degree Heel No
  • Heel Height 3/4"
  • Wide Toe Cap No
  • Footwear Construction Type Cement
  • Manufacturers Suggested Sole Slip Rating Good
  • Style Number 481049

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list